Beli alat setrum di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Rothenberger Roweld P 160 SanilineDeskripsi:alat untuk menyambung pipa HDPE/PPRatribut:
- Color: Red
- INABA DENKO Slimduct Neo NSD (Talang Pipa AC)Deskripsi:The Perfect System Slimduct With Various Fittings Will Conceal, Beautify and Protect Exposed Linesets and is Suitable For Any Split Air Conditioners.- Slimduct is Constructed From a Special High Grade PVC For Superior UV and Weather Resistance, Protecting Linesets From The Elements, Vandalism, and Pest Damage.- Five Colors to Provide a Wide Range to Suit Any Color Scheme (Paintable to Match or Compliment Custom Colors. Follow Paint Manufacturers Recommendation For Vinyl Products).- Three Sizes to Accomodate Any Single Lineset or Multiple Linesets.- Easy and Quick installation in Just Three Steps (Secure Base, Place Piping, and Clip on Covers)- Slimduct is Made From Flame Retardant Materials.
- monotaro All-purpose repair puttyDeskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Ingredients: Epoxy Resin / Filler
- Color: gray
- Hardness: Shore D75
- Operating Temperature Limits: -30-160 (continuous duty), 300 (intermittent duty)
- Available Time (minute): 5-7
- Shear Strength (kg/cm²): 78
- Complete Cure Time: 24 hour
- Danger Level: III
- Tensile Strength (kgf/cm²): 311
- Compressive Strength (kgf/cm²): 843
- Component: Bisphenol A type epoxy resin (liquid), talc (talc), amorphous silica, 2,4,6-tri (dimethylaminomethyl) phenol, calcium carbonate, polyether polymercaptan
- Curing Time (minute): 60
- Package Weight (g): 70
- CRC Minute Mend Epoxy Putty (Dempul Epoksi)Deskripsi:MINUTE MEND EPOXY PUTTY, 4 WT OZModel#: 14070DESCRIPTION:This two part epoxy permanently repairs scratches, gouges and holes. Bonds to wood, steel, fiberglass, glass, ceramics, plastics, concrete and aluminum. Also bonds to both wet and dry surfaces. It is ready to use in less than one minute.APPLICATIONS:Drums, tanks, castings, molds, sinks, tubs, gaskets, mounting terminal blocks, packing wires & repairing breaker boxesatribut:
- Net Fill: 4 Wt Oz
- Appearance: Green And White Putty
- DOT Proper Shipping Name: Not Regulated
- Propellant: None
- GEA Beer CoolerDeskripsi:- Interior lamp - Canopy lamp - CFC Free - Castor - Lock - Heated Glass door (anti fog) - Digital Thermometeratribut:
- Temperature (°C): -2 to -6
- Voltage (V): 220
- Number of Phase: 1-phase
- Origin: China
- INABA DENKO Wall Inlet (Corong Dinding Talang AC)Deskripsi:Every Wall Inlet Type is Provided With a Protruding Pin on The inside Surface of The Cover Which Can Be Aligned With a Hole in The Cover of Slimduct SD to Prevent The Duct Cover From Sliding Down When It is Mounted Vertically. Except The Size 140.
- MATERAN Plumbing Stopgap PuttyDeskripsi:Usage:Signal, power supply, relay, 2D CAD.atribut:
- Weight (g): 400
- Color: White
- Construction: 13x13cm (with thickness 1cm)
- Purpose of Use: To fill the crevice and crevice of the piping mounting part of the air conditioner.
- MR. HOBBY Mr. White Putty (Dempul Putih)Deskripsi:Mr. White Putty is now even better! It is ideal for filling small gaps and dents. The meticulous fine detail remains but workability is even better. Experience for yourself how the putty smoothness is better than ever. We have given Mr. White Putty exceptional resistance to paint absorption and a shade of white that has little effect on the final coat.atribut:
- Size (g): 30
- ALSEAL ColorSil Sealant (Sealant Akrilik)Deskripsi:ALSEAL ColorSil is a premium quality acrylic sealant formulated for sealing gaps and joints where conventional fillers would crack and fall off with slight movements and vibrations. It has a vast colours selection, making it suitable to match with the colour of the building materials to be sealed.With a wide variety of colours, one can match the colours of various construction materials. Suitable for general sealing applications (door and window joints, cabinet and wardrobe installation, skirting of wood flooring, etc.). Suitable for various substrates (metal, PVC, wood, concrete, gypsum boards, reinforced cement boards, marble, etc.).atribut:
- Size (g): 450
- Color: Light Brown
- Application Temperature (°C): 5 to 50
- Density (g/mL): 1.61
- Curing System: Water Evaporation
- Service Temperature (°C): -10 to 75
- Solid Content (%): 81
- INABA DENKO End Fitting (Sambungan Ujung)Deskripsi:The Perfect System Slimduct With Various Fittings Will Conceal, Beautify and Protect Exposed Linesets and is Suitable For Any Split Air Conditioners. - Slimduct is Constructed From a Special High Grade PVC For Superior UV and Weather Resistance, Protecting Linesets From The Elements, Vandalism, and Pest Damage. - Five Colors to Provide a Wide Range to Suit Any Color Scheme (Paintable to Match or Compliment Custom Colors. Follow Paint Manufacturers Recommendation For Vinyl Products). - Three Sizes to Accomodate Any Single Lineset or Multiple Linesets. - Easy and Quick installation in Just Three Steps (Secure Base, Place Piping, and Clip on Covers) Specification: - Temperature Range: -20Degrees Celcius to 60Degrees Celcius - Application: Wall Mountedatribut:
- Material: Rigid Polyvinyl Choride (Some Items Use PVC)
- Dimensions c: 76
- Dimension A: '56
- Dimension B: 112
- INABA DENKO Duct Tape Adhesive (Lakban AC)Deskripsi:Best Choice to Cover The Exposed Insulation. Tight Fitting and Very Strong Tape Against Sunshine. Thinner Than The Older HF Series, Improved Flexibility Allows Ease of Application.atribut:
- Thickness: 0.18mm
- Material: PVC
- INABA DENKO Flat Ellbow 90Degrees (Siku Talang)Deskripsi:The Perfect System Slimduct With Various Fittings Will Conceal, Beautify and Protect Exposed Linesets and is Suitable For Any Split Air Conditioners. - Slimduct is Constructed From a Special High Grade PVC For Superior UV and Weather Resistance, Protecting Linesets From The Elements, Vandalism, and Pest Damage. - Five Colors to Provide a Wide Range to Suit Any Color Scheme (Paintable to Match or Compliment Custom Colors. Follow Paint Manufacturers Recommendation For Vinyl Products). - Three Sizes to Accomodate Any Single Lineset or Multiple Linesets. - Easy and Quick installation in Just Three Steps (Secure Base, Place Piping, and Clip on Covers) Specification: - Temperature Range: -20Degrees Celcius to 60Degrees Celcius - Application: Wall Mountedatribut:
- Material: Rigid Polyvinyl Choride (Some Items Use PVC)
- INABA DENKO Seal Paste for Air Conditioner (Sealant AC)atribut:
- RoHS Directive: incompatible
- Operating Temperature (°C): 5 to 40
- Allowable Temperature (°C): -20 to 50
Daftar Harga alat setrum Terbaru October 2026
| Dextone Epoxy Adhesive (Lem Epoxy Dua Komponen) | Rp27.900 |
| Rothenberger Roweld P 160 Saniline | Rp109.999.900 |
| INABA DENKO Slimduct Neo NSD (Talang Pipa AC) | Rp219.900 |
| monotaro All-purpose repair putty | Rp43.900 |
| NICHIDO DENKO Pull Box | Rp159.900 |
| CRC Minute Mend Epoxy Putty (Dempul Epoksi) | Rp279.900 |
| GEA Beer Cooler | Rp12.999.900 |
| INABA DENKO Wall Inlet (Corong Dinding Talang AC) | Rp119.900 |
| MATERAN Plumbing Stopgap Putty | Rp199.900 |
| MR. HOBBY Mr. White Putty (Dempul Putih) | Rp77.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Tipe%20Dua%20Komponen/Dextone%20Epoxy%20Adhesive%20(Lem%20Epoxy%20Dua%20Komponen)/P102037508-1.jpg)

/P102166178-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/monotaro%20All-purpose%20repair%20putty/P101564395-1.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Tipe%20Dua%20Komponen/CRC%20Minute%20Mend%20Epoxy%20Putty%20(Dempul%20Epoksi)/P102076125-1.jpg)

/P102166253-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/MATERAN%20Plumbing%20Stopgap%20Putty/P102005842-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/untuk%20Perbaikan%20Konstruksi/MR_%20HOBBY%20Mr_%20White%20Putty%20(Dempul%20Putih)/3tP103777137-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Industri%20%26%20Elektrik/ALSEAL%20ColorSil%20Sealant%20(Sealant%20Akrilik)/aeP103466374-1.jpg)
/31P102166109-6.jpg)
/P102166079-1.jpg)
/P102166116-1.jpg)
/P102975802-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)